Shop All Wall Plates
Leviton
Wallplates Wp 3Port Sg La
Mfr # 41080-3TP
Zoro # G4069092
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Width 2.8"
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-3TP
- Zoro # G4069092
- UPC # 78477284971
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 2.8" |
Height | 4.5" |
Length | 4.00 in |
Depth | 0.2" |
Details
Color | Light Almond |
Material | High-Impact Plastic |
Type | Standard |
Features | Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Name | QuickPort 3 Socket Faceplate |
Product Material | Plastic |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Mount Type | Flush Mount |
Product Color | Light Almond |
Product Line | QuickPort |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Gang | 1 |
Description
QuickPort Wallplate, Single Gang, 3-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- Leviton Lighting Controls