Shop All Wall Plates
Leviton
WALLPLATES WP 3PORT SG ID BK
Mfr # 42080-3ES
Zoro # G3968082
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 2.75 W x 4.53 H in
- Number of Ports 3
- Type Standard Size
- Height 5.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-3ES
- Zoro # G3968082
- UPC # 78477978276
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Height | 5.2500 in |
Width | 6 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Number of Ports | 3 |
Type | Standard Size |
Mounting Type | Flush |
Thickness | 0.2 in |
Application | Commercial Applications |
Product Name | QuickPort Wallplate with ID Windows, Single Gang, 3-Port, Black |
Product Color | Black |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Product Line | QuickPort |
Product Material | Plastic |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, single gang, 3-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- Leviton Lighting Controls