Shop All Wall Plates
Leviton
Wallplates Wp 3Port Sg Gy
Mfr # 41080-3GP
Zoro # G4045143
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-3GP
- Zoro # G4045143
- UPC # 78477810927
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 2.8" |
Height | 4.5" |
Depth | 0.2" |
Description
QuickPort Wallplate, Single Gang, 3-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- Leviton Lighting Controls