Shop All Wall Plates
Leviton
Wallplates Wp 3Port Sg Bn
Mfr # 41080-3BP
Zoro # G4043208
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-3BP
- Zoro # G4043208
- UPC # 78477810903
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 4.5" |
Width | 2.8" |
Length | 4.00 in |
Depth | 0.2" |
Description
QuickPort Wallplate, Single Gang, 3-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 12A, 600V AC, Indicating (AJT12)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- Leviton Wall Plates