Shop All Wall Plates
Leviton
WALLPLATES WP 3PORT HOR SG ID WH
Mfr # 42070-3WS
Zoro # G4056264
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material High-Impact Plastic
- Length 22.2400 in
- Type Wallplate
- Height 4.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42070-3WS
- Zoro # G4056264
- UPC # 78477903827
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 22.2400 in |
Height | 4.44 in |
Width | 2.5 in |
Details
Color | White |
Material | High-Impact Plastic |
Type | Wallplate |
Application | Commercial and Residential Applications |
Standard | UL/CSA |
NEMA Color | White |
Gang | 1 |
Orientation | Vertical |
Description
3-Port Horizontal Wallplate with ID Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT202)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- LEVITON Locking Connector (2433)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- Leviton Wall Plates