Shop All Wall Plates
Leviton
WALLPLATES WP 2PORT SG MID IV
Mfr # 41091-2IN
Zoro # G4050025
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Width 7 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-2IN
- Zoro # G4050025
- UPC # 78477137208
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Width | 7 in |
Height | 0.45 in |
Length | 5.00 in |
Details
Color | Ivory |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Flammability | UL94V-2 |
Mounting | Flush |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Midsize Wallplate, Single Gang, 2-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- Leviton Wall Plates