Shop All Wall Plates
Leviton
Wallplates Wp 2Port Sg Ext La
Mfr # 41080-2TL
Zoro # G4043603
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Plastic
- Size 2.76 W x 4.51 H in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-2TL
- Zoro # G4043603
- UPC # 78477411261
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.76 W x 4.51 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Plastic |
Mounting Type | Flush |
Type | Standard Size |
Number of Ports | 2 |
Application | Commercial Applications |
Thickness | 0.22 in |
Standard | CSA Certified/UL Listed;UL 94V-0;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | Leviton® Shielded Connector |
Description
QuickPort Wallplate For Large Connectors, Single Gang, 2-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (5261I)
- GARDNER BENDER Door Switch, On/Off, SPST (GSW-26)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 30A, 600V AC, Non-Indicating (HSJ30)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- Leviton Wall Plates