Shop All Wall Plates
Leviton
Wallplates Wp 2Port Sg Ext Iv
Mfr # 41080-2IL
Zoro # G4067787
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size 2.76 W x 4.51 H in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-2IL
- Zoro # G4067787
- UPC # 78477411247
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.76 W x 4.51 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Plastic |
Type | Standard |
Number of Ports | 2 |
Mounting Type | Flush |
Application | Commercial Applications |
Thickness | 0.22 in |
Standard | CSA Certified/UL Listed;UL 94V-0;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | Leviton® Shielded Connectors |
Description
QuickPort Wallplate For Large Connectors, Single Gang, 2-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- Leviton Wall Plates