Shop All Wall Plates
Leviton
WALLPLATES WP 2 PORT SG ID TMPO WH
Mfr # 42090-2WS
Zoro # G4054313
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 12.7500 in
- Mounting Type Threaded
- Number of Ports 2
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42090-2WS
- Zoro # G4054313
- UPC # 78477709689
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 12.7500 in |
Height | 4.5" |
Width | 2.8" |
Depth | 0.9" |
Details
Number of Gangs | 1 |
Mounting Type | Threaded |
Number of Ports | 2 |
Type | Wallplate |
Application | Ideal for use where port designation windows in a one-piece, single-gang, economical flush moun |
Product Type | Faceplate |
Product Line | QuickPlate Tempo |
Product Material | Plastic |
Product Name | QuickPlate Tempo Single-Gang Wallplate with ID Windows, 2-Port, White |
Product Color | White |
Mount Type | Wall Mount, Surface Mount |
Total Number of Sockets | 2 |
Suitable For Use With | QuickPort® Connector |
Description
QuickPlate Tempo Single-Gang Wallplate with ID Windows, 2-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 1 (BEB6232)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- KABLE KONTROL Cable Zip Ties 11" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT277)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- CB DISTRIBUTING HDMI Pass Through Single Gang Wall Plate - Aluminum (ST3445865)
- Leviton Lighting Controls