Shop All Wall Plates
Leviton
WALLPLATES WP 1PORT SG MID IV
Mfr # 41091-1IN
Zoro # G4070727
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Length 5.00 in
- Height 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-1IN
- Zoro # G4070727
- UPC # 78477137161
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Length | 5.00 in |
Height | 7.0000 in |
Width | 7 in |
Details
Color | Ivory |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Flammability | UL94V-2 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Gang | 1 |
Mounting | Flush |
Description
QuickPort Midsize Wallplate, Single Gang, 1-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand (9001KT38)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Blank 4 Gang Wall Plate (86064)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- Leviton Lighting Controls