Shop All Wall Plates
Leviton
WALLPLATES WP 1PORT SG MID BN
Mfr # 41091-1BN
Zoro # G4069494
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Type Midway
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-1BN
- Zoro # G4069494
- UPC # 78477140581
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Width | 7 in |
Height | 0.45 in |
Length | 5.00 in |
Details
Color | Brown |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Flammability | UL94V-2 |
Mounting | Flush |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Midsize Wallplate, Single Gang, 1-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- Leviton Wall Plates