Shop All Wall Plates
Leviton
Wallplates Wp 1Port Sg Bn
Mfr # 41080-1BP
Zoro # G4049806
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-1BP
- Zoro # G4049806
- UPC # 78477835548
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6.00 in |
Length | 4.00 in |
Height | 0.45 in |
Description
QuickPort Wallplate, Single Gang, 1-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3021SQ)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- Leviton Lighting Controls