Shop All Wall Plates
Leviton
Wallplates Wp 1Port Sg Bk
Mfr # 41080-1EP
Zoro # G4051574
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-1EP
- Zoro # G4051574
- UPC # 78477835579
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | High-Impact Plastic |
Finish | Matte |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 1 |
Application | Commercial |
Thickness | 0.45 in |
Features | Compatible with all individual QuickPort snap-in Modules, Narrow Module width allows high Port density in a small area, Put blanks in unused Ports for future expansion, Individual-Port configurability allows specification flexibility |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Color | Black |
Total Number of Sockets | 1 |
Product Material | Plastic |
Product Name | QuickPort 1 Socket Faceplate |
Product Line | QuickPort |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 1-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Light Almond (010-78001)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- Leviton Lighting Controls