Shop All Wall Plates
Leviton
WALLPLATES WP 1PORT DG ID BK
Mfr # 42080-1EP
Zoro # G3967328
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Type Standard
- Length 12.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-1EP
- Zoro # G3967328
- UPC # 78477951347
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 12.7500 in |
Height | 9.0000 in |
Details
Color | Black |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Gang | 2 |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 1-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62167)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- Leviton Wall Plates