Shop All Wall Plates
Leviton
WALLPLATES WP 12PORT DG ID LA
Mfr # 42080-12T
Zoro # G4085052
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Width 8 in
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-12T
- Zoro # G4085052
- UPC # 78477376812
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Width | 8 in |
Length | 7.00 in |
Height | 0.45 in |
Details
Color | Light Almond |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Feature | 4 Designation ID Windows |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Gang | 2 |
Description
QuickPort Wallplate with ID window, dual gang, 12-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- Leviton Lighting Controls