Shop All Wall Plates
Leviton
WALLPLATES WP 12PORT DG ID GY
Mfr # 42080-12G
Zoro # G4069573
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Width 8 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-12G
- Zoro # G4069573
- UPC # 78477954652
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Width | 8 in |
Length | 7.00 in |
Height | 9.0000 in |
Details
Color | Grey |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Mounting | Flush |
Description
QuickPort Wallplate with ID window, dual gang, 12-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- Leviton Lighting Controls