Shop All Wall Plates
Leviton
Wallplates Wh Scrw Wp 7/8 X 6-32 Thrd 1Fg=50 Scrw
Mfr # 88500-PRT
Zoro # G4031012
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 7/8 L in
- Width 1.55 in
- Height 0.90 in
- Length 3.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88500-PRT
- Zoro # G4031012
- UPC # 78477773895
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 7/8 L in |
Width | 1.55 in |
Height | 0.90 in |
Length | 3.18 in |
Details
Color | White |
Type | SCREW |
Suitable For Use With | Wallplate |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
7/8-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 250V, NEMA 6-15P (YGA020)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- Leviton Lighting Controls