Shop All Wall Plates
Leviton
Wallplates Wh Scrlwp Dec New Design 5G Std Size
Mfr # 80321-SW
Zoro # G4055948
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color White
- Material Polycarbonate
- Size 9.99 W x 4.61 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80321-SW
- Zoro # G4055948
- UPC # 78477160329
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 9.99 W x 4.61 H in |
Length | 6.3750 in |
Height | 2.5000 in |
Details
Number of Gangs | 5 |
Color | White |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless;Standard |
Product Name | Decora Faceplate |
Product Type | Faceplate |
Thickness | 0.26 in |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Mounting | Snap-On |
Description
5-Gang Decora Plus Screwless Snap-On Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- AMERELLE WLPLT SCREWS#6 WHT 10PK (PSW)
- Leviton Wall Plates