Shop All Wall Plates
Leviton
Wallplates Wh Scrlwp Dec New Design 2G Std Size
Mfr # 80309-SW
Zoro # G4053552
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Polycarbonate
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80309-SW
- Zoro # G4053552
- UPC # 78477159880
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 17.3750 in |
Height | 14.0000 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Mount | Snap-On |
Gang | 2 |
Standards and Certifications | ETL |
Product Material | Polycarbonate |
Product Color | White |
Product Type | Faceplate |
Product Name | 2-Gang Screwless Decora Wallplate |
Application | Residential, Commercial |
Thickness | 0.26 in |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Description
2-Gang Decora Plus Wallplate Screwless Snap-On Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P1010)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT266)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- Leviton Lighting Controls