Shop All Wall Plates
Leviton
Wallplates Wh Scrlwp Dec New Design 1G Std Size
Mfr # 80301-SW
Zoro # G4026995
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Polycarbonate
- Size Standard
- Height 10.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80301-SW
- Zoro # G4026995
- UPC # 78477159699
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.1250 in |
Length | 14.5000 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Polycarbonate |
Type | Screwless |
Standards and Certifications | ETL |
Gang | 1 |
Mount | Snap-On |
Product Type | Faceplate |
Features | Standard Size, Snap-On Mount, Decora Plus Device Decora Wallplate |
Product Color | White |
Product Name | 1 Socket Faceplate |
Total Number of Sockets | 1 |
Product Material | Thermoplastic Nylon |
Thickness | 0.26 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Description
1-Gang Decora Plus Wallplate Screwless Snap-On Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Decora 1 Gang Wallplate (84401-40)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P7W)
- Leviton Lighting Controls