Shop All Wall Plates
Leviton
Wallplates Wh Screw Wp 5/16 X 6-32 Thrd 1=100
Mfr # 88400-PRT
Zoro # G4050323
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 5/16 L in
- Type SCREW
- Length 3.18 in
- Width 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88400-PRT
- Zoro # G4050323
- UPC # 78477444801
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5/16 L in |
Length | 3.18 in |
Width | 1.55 in |
Height | 0.90 in |
Details
Color | White |
Type | SCREW |
Standard | CSA Certified/UL Listed |
Suitable For Use With | Wallplates |
Application | Residential, Commercial |
Description
5/16-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, 10-Pack, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- Leviton Wall Plates