Shop All Wall Plates
Leviton
Wallplates Wh Ig Ovrszd Wp
Mfr # 88601
Zoro # G4057052
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88601
- Zoro # G4057052
- UPC # 78477016572
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 5.3" |
Length | 3.50 in |
Width | 3.5" |
Depth | 0.3" |
Details
Number of Gangs | 1 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Material | Thermoset |
Features | Oversized |
Product Color | White |
Product Name | 88601 Decora/GFCI Device Faceplate |
Product Type | Faceplate |
Mount Type | Wall Mount |
Standard | CSA Certified;UL |
Cutout | 0.406 x 0.942 |
Application | Residential |
Thickness | 0.25 in |
Description
1-Gang Decora GFCI Device Decora, Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal (HBL2323ST)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- Leviton Lighting Controls