Shop All Wall Plates
Leviton
WALLPLATES WH DUP ST 1 UNIT HIGH MOS ZICORNIA SLV
Mfr # 41291-ZTW
Zoro # G4065267
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.85 W x 1 H in
- Height 1"
- Length 4.00 in
- Width 1.9"
- Type CONNECTOR MODULE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41291-ZTW
- Zoro # G4065267
- UPC # 78477081891
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.85 W x 1 H in |
Height | 1" |
Length | 4.00 in |
Width | 1.9" |
Depth | 1.2" |
Details
Type | CONNECTOR MODULE |
Application | Commercial Applications |
Product Material | Plastic |
Mount Type | Wall Mount, Surface Mount |
Product Type | Faceplate |
Product Name | 41291-ZTW Faceplate |
Product Color | White |
Mounting | Surface |
Standard | TIA\EIA-568-B compliant |
Description
MOS Insert, Duplex ST Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, white. For use with Single-Mode or Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- Leviton Lighting Controls