Shop All Wall Plates
Leviton
Wallplates Wh 2G Ovrszd Wp
Mfr # 88605
Zoro # G4066432
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
- Height 8.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88605
- Zoro # G4066432
- UPC # 78477016602
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 8.0000 in |
Length | 12.5000 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Application | Residential |
Standard | CSA Certified;UL Listed |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- Leviton Wall Plates