Shop All Wall Plates
Leviton
Wallplates Wh 26 Ovrszd Wp
Mfr # 88602
Zoro # G4058014
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88602
- Zoro # G4058014
- UPC # 78477016589
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 6.00 in |
Height | 5.3" |
Width | 3.5" |
Depth | 0.3" |
Details
Number of Gangs | 2 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Product Color | White |
Product Name | 88602 Decora Faceplate |
Mount Type | Wall Mount |
Features | Oversized, GFCI Device |
Product Type | Faceplate |
Product Material | Thermoset |
Standard | CSA Certified;UL |
Application | Residential |
Thickness | 0.25 in |
Series | Decora |
Cutout | 0.406 x 0.942 |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-30)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- Leviton Wall Plates