Shop All Wall Plates
Leviton
WALLPLATES WH 1UNIT DUP SC ADAPT MOD
Mfr # 41291-2CW
Zoro # G4042027
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Snap-On
- Height 1.00 in
- Type 1-Unit High Duplex SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-2CW
- Zoro # G4042027
- UPC # 78477864166
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Depth | 0.48 in |
Dimensions | 1.9 in W x 1 in H |
Details
Color | White |
Material | Plastic |
Mounting Type | Snap-On |
Type | 1-Unit High Duplex SC |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, white. For use with Single-Mode or Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC68VS)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM-QC)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- Leviton Lighting Controls