Shop All Wall Plates
Leviton
WALLPLATES SURFACE MOUNT BOX MOS PLENUM 1 UNIT WH
Mfr # 4M089-1WM
Zoro # G4018692
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Mounting Type Surface
- Length 4.25 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4M089-1WM
- Zoro # G4018692
- UPC # 78477700594
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.25 in |
Width | 6 in |
Height | 0.50 in |
Details
Color | White |
Material | ABS |
Mounting Type | Surface |
Type | 1-Unit High |
Application | For applications requiring front loading MOS modules where a traditional wallplate mounting opt |
Standard | UL 2043 |
Description
Mos Surface Mount Housing W/ Id Window, 1 Unit High - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- Leviton Wall Plates