Shop All Wall Plates
Leviton
WALLPLATES SURFACE MOUNT BOX MOS PLENUM 1 UNIT GY
Mfr # 4M089-1GM
Zoro # G4013616
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Width 6 in
- Length 4.25 in
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4M089-1GM
- Zoro # G4013616
- UPC # 78477700624
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.25 in |
Height | 0.50 in |
Details
Color | Gray |
Material | ABS |
Mounting Type | Surface |
Type | 1-Unit High |
Application | For front loading MOS modules where a traditional wallplate mounting option is not required or |
Standard | UL 2043 |
Description
Mos Surface Mount Housing W/ Id Window, 1 Unit High - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MM1-B-34-450-1-12B-B-E)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- QUEST MFG Cable Tray Spider Bracket, Zinc (CT0019-03)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- Leviton Wall Plates