Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Dup Recep-Dec White
Mfr # 80746-W
Zoro # G4024554
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80746-W
- Zoro # G4024554
- UPC # 78477980095
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAL2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- Leviton Lighting Controls