Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Dup Recep-Dec Red
Mfr # 80746-R
Zoro # G4048923
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80746-R
- Zoro # G4048923
- UPC # 78477981030
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 1000-pk (TR88302-10PK)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T300D1)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- Leviton Lighting Controls