Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Dup Recep-Dec Ivory
Mfr # 80746-I
Zoro # G4045134
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80746-I
- Zoro # G4045134
- UPC # 78477978801
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- NVENT HOFFMAN Mild Steel Door Enclosure, 60 in H, 16 in D (CSD603616LG)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- FLEX-STRUT Corner Angle, Indented, 2-Hole, 90 deg. (FS-5104 E/G)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- Leviton Wall Plates