Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Dup Recep-Dec Brown
Mfr # 80746
Zoro # G4085454
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80746
- Zoro # G4085454
- UPC # 78477979952
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 6.25 in |
Length | 5.25 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Certifications & Standards | UL, CSA |
Product Name | Wallplates |
Mount Type | Wall Mount |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Product Color | Brown |
Thickness | 4.56 in |
Application | Commercial |
Standard | CSA Certified;UL |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K10)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- Leviton Lighting Controls