Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Dup Recep-Dec Black
Mfr # 80746-E
Zoro # G4036183
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80746-E
- Zoro # G4036183
- UPC # 78477981450
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Description
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- Leviton Wall Plates