Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Decora-Blank Lt Alm
Mfr # 80708-T
Zoro # G4054234
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Nylon
- Size Standard
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80708-T
- Zoro # G4054234
- UPC # 78477277201
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5" |
Width | 2.8" |
Length | 5.25 in |
Depth | 0.2" |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Nylon |
Type | Combination |
Mount | Strap |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount Type | Wall Mount |
Product Name | 80708-T Decora/GFCI Faceplate |
Product Color | Light Almond |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Application | Commercial and Residential Applications |
Description
2-Gang 1-Blank, Decora/GFCI Device Combination Wallplate, Standard Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- AC WORKS Locking Adapter L5-30P 30A 125V Locking Plug - L5-20R 20Amp 3-Prong Connector (ADL530L520)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- Leviton Wall Plates