Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Decora-Blank Gray
Mfr # 80708-GY
Zoro # G4036427
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80708-GY
- Zoro # G4036427
- UPC # 78477981276
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Height | 0.25 in |
Length | 5.25 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Mount | Strap |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, Standard Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J35R)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- Leviton Lighting Controls