Shop All Wall Plates
Leviton
Wallplates Standard Wallplate Decora-Blank Black
Mfr # 80708-E
Zoro # G4078716
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80708-E
- Zoro # G4078716
- UPC # 78477981467
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.25 in |
Width | 6.25 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Strap |
Gang | 2 |
Product Name | 80708-E Decora/GFCI Device Faceplate |
Product Material | Thermoplastic Nylon |
Mount Type | Wall Mount |
Product Color | Black |
Features | Strap Mount |
Product Type | Faceplate |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Description
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, Standard Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT (DT-2R-A7)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- Leviton Lighting Controls