Shop All Wall Plates
Leviton
Wallplates Ss Wp 9G Tgl Std Size Satin Finish
Mfr # 84049-40
Zoro # G4075207
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 17.23 W x 4.50 H in
- Height 5.5000 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84049-40
- Zoro # G4075207
- UPC # 78477351994
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 17.23 W x 4.50 H in |
Height | 5.5000 in |
Length | 19.0000 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard |
Application | Commercial and Residential Applications |
Thickness | 0.19 in |
Mounting | Device |
Gang | 9 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
9-Gang Toggle Device Switch Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- Leviton Wall Plates