Shop All Wall Plates
Leviton
Wallplates Ss Wp 2G 1Tgl 1Blank Std Size , 406 Hole
Mfr # S112-N
Zoro # G3975807
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 4.94 W x 4.875 H in
- Length 6.50 in
- Width 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S112-N
- Zoro # G3975807
- UPC # 78477812495
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.94 W x 4.875 H in |
Length | 6.50 in |
Width | 4.62 in |
Height | 0.56 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard;Combination |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Gang | 2 |
Standard | CSA Certified/UL Listed |
Mounting | Strap |
Description
2-Gang 1-Toggle, 1-Telephone/Cable .406 Device Combination Wallplate, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- DECORA Decora Wallplate 3G Wht (80411-00W)
- Leviton Lighting Controls