Shop All Wall Plates
Leviton
Wallplates Ss Type 302 "Emergency"
Mfr # 84003-E40
Zoro # G4071287
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 0.25 in
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84003-E40
- Zoro # G4071287
- UPC # 78477201374
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Duplex |
Thickness | 0.187 in |
Application | Commercial Applications |
Text | Emergency |
Standards and Certifications | UL/CSA |
Construction | Metal |
Gang | 1 |
Mount | Device |
Feature | Engraved |
Cutout | 1.343 x 1.125 |
Standard | CSA Certified;UL Listed |
Description
1-Gang Duplex Device Receptacle Wallplate, Device Mount, Engraved Emergency, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 6" Black UV Resist.18lb Cable Tie 100/bag (CBL 6-18-BLK)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- GE Thermal Unit, 1.63A (CR123H188A)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- CABLE WHOLESALE Wall Plate, Blank Cover Plate - White (200-258WH)
- Leviton Wall Plates