Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 430 2-GG STD DECORA WP
Mfr # SL262
Zoro # G4065364
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Width 6.1 in
- Height 4.5670 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL262
- Zoro # G4065364
- UPC # 78477919118
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Height | 4.5670 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 2 |
Construction | Metal |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Series | C-Series |
Mount | Device Mount |
Mounting | Wall |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Description
2-Gang C-Series 2 Decora/Decora Plus/GFCI Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK (1327G6)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- Leviton Lighting Controls