Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 430 2-GG STD 2 DUPLEX WP
Mfr # SL82
Zoro # G4081638
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Width 6.10 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL82
- Zoro # G4081638
- UPC # 78477919170
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.10 in |
Length | 4.92 in |
Height | 4.5670 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Gang | 2 |
Mount | Device Mount |
Certification/Listing | cULus |
Series | C-Series |
Applicable Standards | UL 514D |
Construction | Metal |
Standard | UL 514D, cULus |
Mounting | Wall |
Orientation | Horizontal |
Description
2-Gang C-Series 2 Duplex Receptacle Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 15A 7outlet (ACS-1507)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Wallplates P128 (86078)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- Leviton Lighting Controls