Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 430 2-GG STD 1-TOG 1-DUP WP
Mfr # SL18
Zoro # G4081674
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Height 4.5670 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL18
- Zoro # G4081674
- UPC # 78477919187
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5670 in |
Width | 6.1 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Gang | 2 |
Series | C-Series |
Mount | Device Mount |
Construction | Metal |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Cutout | 1 Toggle, 1 Duplex Receptacle |
Standard | UL 514D, cULus |
Orientation | Vertical |
Mounting | Wall |
Description
2-Gang C-Series 1 Toggle Switch, 1 Duplex Receptacle Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- Leviton Lighting Controls