Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 430 1G STD 1.6" OPEN WP
Mfr # SL721
Zoro # G4064506
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Type Toggle Switch
- Length 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SL721
- Zoro # G4064506
- UPC # 78477919101
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.07 in |
Width | 6.1 in |
Height | 5.6300 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Construction | Metal |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Gang | 1 |
Mount | Device Mount |
Series | C-Series |
Mounting | Wall |
Standard | UL 514D, cULus |
Orientation | Vertical |
Description
1-Gang C-Series Single 1.6" Diameter Opening Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KTK-R-3)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- ILC Replacement For EIKO 11932 (11932)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow (SC-3-SW)
- Leviton Lighting Controls