Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 430 1G STD 1.406" OPEN WP
Mfr # SL7
Zoro # G4060534
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Type Toggle Switch
- Mount Device Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL7
- Zoro # G4060534
- UPC # 78477919095
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Mount | Device Mount |
Gang | 1 |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Series | C-Series |
Construction | Metal |
Description
1-Gang C-Series Single 1.406" Diameter Opening Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- RACO 3/4 Conduit Connector (4723)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- Leviton Lighting Controls