Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 302/304 2-GG STD 2-TOG WP
Mfr # SS2-40
Zoro # G4081358
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 4.5670 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SS2-40
- Zoro # G4081358
- UPC # 78477919637
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5670 in |
Width | 6.1 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | For superior chemical, corrosion resistance, harsh indoor or outdoor environments such as hospi |
Mount | Device Mount |
Construction | Metal |
Applicable Standards | UL 514D |
Series | C-Series |
Gang | 2 |
Certification/Listing | cULus |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Mounting | Wall |
Description
2-Gang C-Series 2 Toggle Switch Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- Leviton Wall Plates