Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 302-304 3G STD 3-TOG WP
Mfr # SS3-40
Zoro # G4080563
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 10.9450 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SS3-40
- Zoro # G4080563
- UPC # 78477919866
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.9450 in |
Width | 6.1 in |
Length | 6.89 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | For superior chemical, corrosion resistance, harsh indoor or outdoor environments such as hospi |
Gang | 3 |
Certification/Listing | cULus |
Mount | Device Mount |
Series | C-Series |
Applicable Standards | UL 514D |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Mounting | Wall |
Description
3-Gang C-Series 3 Toggle Switch Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A36P30SS6)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- LEVITON Wallplates P17-W (88007)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- Leviton Wall Plates