Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 302-304 2G STD BLANK WP
Mfr # SS23-40
Zoro # G4082995
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Width 6.1 in
- Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS23-40
- Zoro # G4082995
- UPC # 78477919682
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Length | 4.92 in |
Height | 4.5670 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Applicable Standards | UL 514D |
Gang | 2 |
Mount | Box Mount |
Certification/Listing | cULus |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Mounting | Wall |
Description
BLANK C-Series Decora/Decora Plus/GFCI Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- ITT CANNON 031-8639-115 (CB1620SG)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- Leviton Wall Plates