Shop All Wall Plates
Leviton
WALLPLATES SS C-SERIES 302-304 1G STD TOGL SW WP
Mfr # SS1-40
Zoro # G4055616
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Width 6.1 in
- Length 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS1-40
- Zoro # G4055616
- UPC # 78477919361
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Length | 3.07 in |
Height | 5.6300 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Wallplate |
Application | For superior chemical, corrosion resistance, harsh indoor or outdoor environments such as hospi |
Applicable Standards | UL 514D |
Mount | Device Mount |
Certification/Listing | cULus |
Construction | Metal |
Gang | 1 |
Orientation | Vertical |
Mounting | Wall |
Standard | UL 514D, cULus |
Description
1-Gang C-Series Toggle Switch Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406GNK)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- Leviton Wall Plates