Shop All Wall Plates
Leviton
Wallplates Ss Antimicrob Wp 1G Dec -Emergency
Mfr # 84401-E4A
Zoro # G4054697
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel coated with Antimicrobial Polyurethane Powdercoating
- Size 4-1/2 in H x 2-3/4 in W
- Finish Satin
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84401-E4A
- Zoro # G4054697
- UPC # 78477716977
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W |
Height | 0.25 in |
Length | 3.50 in |
Width | 6 in |
Details
Color | Silver |
Material | Stainless Steel coated with Antimicrobial Polyurethane Powdercoating |
Finish | Satin |
Type | Standard Size |
Application | Healthcare Facilities, Educational Institutions, Hospitality Facilities, Commercial Kitchens, N |
Thickness | 0.187 in |
Gang | 1 |
Feature | Antimicrobial |
ISO 22196 | Measurement of Antibacterial Activity on Plastics and Other Non-Porous Surfaces |
CSA | CSA C22.2 No. 42.1-13 |
UL Standard | UL514D |
Cutout | 2.63 in H x 1.31 in W Toggle |
Description
One Gang Stainless Steel, Decora Plate W/ "Emergency" In Red Lettering 3/16" High Letters, Satin Finish, With Wallplate Screws. Antimicrobial Treated Clear Powder Coated. Fill Engraving With Red Paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- MARINCO 205R Marinco 20A 125V Receptacle, Locking (205R)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- Leviton Wall Plates