Shop All Wall Plates
Leviton
WALLPLATES SS 2 GANG MID SIZE TOGGLE SSJ2-C40
Mfr # SSJ2-C40
Zoro # G4076372
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Width 5.32 in
- Height 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ2-C40
- Zoro # G4076372
- UPC # 78477980217
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.32 in |
Height | 0.16 in |
Length | 5.00 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | For superior chemical, corrosion resistance, harsh indoor or outdoor environments such as hospi |
Certification/Listing | cULus |
Gang | 2 |
Mount | Device Mount |
Applicable Standards | UL 514D |
Description
2-Gang C-Series Toggle Wallplate, Midway Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- Leviton Lighting Controls